
Radiance 12'' Round 5CCT Metal Flush Mount, White
Mfr # FMM12-CC-WH
Zoro # G221735795
product price: $70.65
/eaKey Features
Wattage
20 W
CRI
80
Series
Radiance
Indoor/Outdoor
Indoor,Outdoor
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMM12-CC-WH
Zoro #
G221735795
UPC #
775902022787
Country of Origin
China
Dimensions
Width
12 in
Height
0.95 in
Details
Wattage
20 W
Color
White
CRI
80
Series
Radiance
Indoor/Outdoor
Indoor,Outdoor
Housing Material
Aluminum
Rating
Wet
Voltage
120 V
Item
Flush Mount
Lumens
1800
Description
The Radiance family features a seamless fusion of refined metal craftsmanship, offering a sophisticated and understated focal point that smoothly integrates into any interior decor.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.