
Radiance 9'' Round 5CCT Metal Flush Mount, Black
Mfr # FMM09-CC-BK
Zoro # G021735728
product price: $51.79
/eaKey Features
Width
9 in
Indoor/Outdoor
Indoor
Voltage
120 V
CRI
80
Series
Radiance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FMM09-CC-BK
Zoro #
G021735728
UPC #
775902022732
Country of Origin
China
Dimensions
Width
9 in
Height
0.95 in
Details
Indoor/Outdoor
Indoor
Item
Flush Mount
Voltage
120 V
Lumens
1100
CRI
80
Color
Black
Series
Radiance
Wattage
14 W
Rating
Wet
Housing Material
Aluminum
Description
The Radiance family features a seamless fusion of refined metal craftsmanship, offering a sophisticated and understated focal point that smoothly integrates into any interior decor.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.