
Revolve 3.5'' Round Dim to Warm LED Regressed Gimbal in White
Mfr # GBR35-DW-WH
Zoro # G521735778
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Max. Wattage
12W
Housing Material
Aluminum
CRI
90
Lumens
825
Location Rating
Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBR35-DW-WH
Zoro #
G521735778
UPC #
775902022886
Country of Origin
China
Dimensions
Height
2.31 in
Width
4.25 in
Details
Max. Wattage
12W
Housing Material
Aluminum
CRI
90
Lumens
825
Location Rating
Wet
Voltage
120 V
Color
White
Color Temperature
Selectable
Indoor/Outdoor
Indoor,Outdoor
Beam Angle
40 Degrees
Description
Our Recessed family has grown with a new range of adjustable downlights. The effortless design and high functionality of these fixtures are sure to make a welcome addition in any room.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.