Zoro Homepage

Revolve 3.5'' Smart Recessed LED Gimbal in Black

  • Mfr # DCP-GBR35-BK

  • Zoro # G021735773


product price: $172.99
/ea
Free Shipping & Returns

Key Features

CRI
90
Max. Wattage
12W
Width
4.25 in
Lumens
650
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCP-GBR35-BK
Zoro #
G021735773
UPC #
775902022084
Country of Origin
China

Dimensions

Width
4.25 in
Height
2.5 in

Details

CRI
90
Max. Wattage
12W
Lumens
650
Voltage
120 V
Beam Angle
40 Degrees
Color
Black
Indoor/Outdoor
Indoor,Outdoor
Location Rating
Wet
Housing Material
Aluminum

Description

The Dals Connect Pro panel lights will be a great addition to any project. Connect 100+ devices through Bluetooth, create groups, set schedules and select from a wide range of colors, all possible with the DALS Connect App.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.