Zoro Homepage

Revolve 4'' Round 5CCT LED Recessed Gimbal in White

  • Mfr # GBR04-CC-WH

  • Zoro # G621735739


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Height
2.75 in
Width
5 in
Voltage
120 V
Housing Material
Aluminum
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBR04-CC-WH
Zoro #
G621735739
UPC #
775902022275
Country of Origin
China

Dimensions

Height
2.75 in
Width
5 in

Details

Voltage
120 V
Housing Material
Aluminum
CRI
90
Max. Wattage
15W
Location Rating
wet
Color
White
Beam Angle
36 Degrees
Indoor/Outdoor
Indoor,Outdoor
Lumens
1240
Color Temperature
Selectable

Description

Our Recessed family has grown with a new range of adjustable downlights. The effortless design and high functionality of these fixtures are sure to make a welcome addition in any room.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.