
Revolve 4'' Round Dim to Warm LED Recessed Gimbal in White
Mfr # GBR04-DW-WH
Zoro # G621735753
product price: $107.99
/ea
Free Shipping & Returns
Key Features
CRI
90
Housing Material
Aluminum
Max. Wattage
15W
Location Rating
Wet
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBR04-DW-WH
Zoro #
G621735753
UPC #
775902022862
Country of Origin
China
Dimensions
Width
5 in
Height
2.75 in
Details
CRI
90
Housing Material
Aluminum
Max. Wattage
15W
Location Rating
Wet
Color
White
Indoor/Outdoor
Indoor,Outdoor
Beam Angle
40 Degrees
Lumens
1210
Color Temperature
Selectable
Voltage
120 V
Description
Our Recessed family has grown with a new range of adjustable downlights. The effortless design and high functionality of these fixtures are sure to make a welcome addition in any room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.