Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Revolve 6-Inch Regressed Gimbal Downlight

  • Mfr # GBR06-CC-WH

  • Zoro # G504408880


product price: $127.99
/ea
Free Shipping & Returns

Key Features

CRI
90
Max. Wattage
20W
Housing Material
Aluminum
Color
White
Beam Angle
40 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBR06-CC-WH
Zoro #
G504408880
UPC #
775902020219
Country of Origin
China

Dimensions

Width
7.19 in
Height
5.8 in

Details

CRI
90
Max. Wattage
20W
Housing Material
Aluminum
Color
White
Beam Angle
40 Degrees
Indoor/Outdoor
Indoor,Outdoor
Location Rating
Wet
Lumens
1500
Color Temperature
Selectable
Voltage
120 V

Description

Our Recessed family has grown with a new range of adjustable downlights. The effortless design and high functionality of these fixtures are sure to make a welcome addition in any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.