
Revolve 6'' Round 5CCT Regressed LED Gimbal in Black
Mfr # GBR06-CC-BK
Zoro # G310951839
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Lumens
1500
Voltage
120 V
Length
7.19 in
Width
7.19 in
Color Temperature
Selectable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBR06-CC-BK
Zoro #
G310951839
UPC #
775902020493
Country of Origin
China
Dimensions
Length
7.19 in
Width
7.19 in
Depth
5.8 in
Height
5.8 in
Details
Lumens
1500
Voltage
120 V
Color Temperature
Selectable
CRI
90
Housing Material
Aluminum
Max. Wattage
20W
Color
Black
Application
Ceiling
Location Rating
Wet
Indoor/Outdoor
Indoor,Outdoor
Beam Angle
40 Degrees
Description
Our Recessed family has grown with a new range of adjustable downlights. The effortless design and high functionality of these fixtures are sure to make a welcome addition in any room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.