Zoro Homepage

Revolve Trio 3.5'' 5CCT Regressed LED Gimbal in Black

  • Mfr # GBR35-CC-TRIO-BK

  • Zoro # G021735735


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Max. Wattage
36W
CRI
90
Housing Material
Aluminum
Lumens
3010
Length
11.14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBR35-CC-TRIO-BK
Zoro #
G021735735
UPC #
775902024942
Country of Origin
China

Dimensions

Length
11.14 in
Height
2.5 in
Width
4.25 in

Details

Max. Wattage
36W
CRI
90
Housing Material
Aluminum
Lumens
3010
Color
Black
Beam Angle
40 Degrees
Indoor/Outdoor
Indoor,Outdoor
Voltage
120 V
Color Temperature
Selectable
Location Rating
Wet

Description

Our Recessed family has grown with a new range of adjustable downlights. The effortless design and high functionality of these fixtures are sure to make a welcome addition in any room.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.