
Revolve Trio 3.5'' 5CCT Regressed LED Gimbal in White
Mfr # GBR35-CC-TRIO-WH
Zoro # G721735776
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Max. Wattage
36W
CRI
90
Housing Material
Aluminum
Width
4.25 in
Indoor/Outdoor
Indoor,Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBR35-CC-TRIO-WH
Zoro #
G721735776
UPC #
775902024943
Country of Origin
China
Dimensions
Width
4.25 in
Length
11.14 in
Height
2.5 in
Details
Max. Wattage
36W
CRI
90
Housing Material
Aluminum
Indoor/Outdoor
Indoor,Outdoor
Lumens
3010
Beam Angle
40 Degrees
Voltage
120 V
Color Temperature
Selectable
Color
White
Location Rating
Wet
Description
Our Recessed family has grown with a new range of adjustable downlights. The effortless design and high functionality of these fixtures are sure to make a welcome addition in any room.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.