
RGR 1'' Round Regressed 5CCT LED Downlight in Black
Mfr # RGR1-CC-BK
Zoro # G221735764
product price: $83.95
/ea
Free Shipping & Returns
Key Features
CRI
90
Max. Wattage
6W
Housing Material
Aluminum
Indoor/Outdoor
Indoor,Outdoor
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGR1-CC-BK
Zoro #
G221735764
UPC #
775902022985
Country of Origin
China
Dimensions
Width
2.31 in
Height
2 in
Details
CRI
90
Max. Wattage
6W
Housing Material
Aluminum
Indoor/Outdoor
Indoor,Outdoor
Color
Black
Beam Angle
40 Degrees
Location Rating
Wet
Color Temperature
Selectable
Lumens
450
Voltage
120 V
Description
When choosing a recessed fixture, eliminating glare is a priority. The unique positioning of the LED module in this series of downlights will meet that important need.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.