
RGR 4'' 5CCT High Powered Round Regressed 5CCT LED Downlight in White
Mfr # RGR4HP-CC-WH
Zoro # G621735760
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Color
White
Beam Angle
40 Degrees
Indoor/Outdoor
Indoor,Outdoor
Location Rating
Wet
Housing Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RGR4HP-CC-WH
Zoro #
G621735760
UPC #
775902023012
Country of Origin
China
Dimensions
Height
3.93 in
Width
4.56 in
Details
Color
White
Beam Angle
40 Degrees
Indoor/Outdoor
Indoor,Outdoor
Location Rating
Wet
Housing Material
Aluminum
Max. Wattage
20W
CRI
90
Color Temperature
Selectable
Voltage
120 V
Lumens
1560
Description
When choosing a recessed fixture, eliminating glare is a priority. The unique positioning of the LED module in this series of downlights will meet that important need.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.