Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RGR 4'' 5CCT Square Regressed 5CCT LED Multi-Voltage Downlight in White

  • Mfr # RGR4SQ-CC-V-WH

  • Zoro # G821735768


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Color
White
Indoor/Outdoor
Indoor,Outdoor
Beam Angle
40 Degrees
Location Rating
Wet
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RGR4SQ-CC-V-WH
Zoro #
G821735768
UPC #
775902021339
Country of Origin
China

Dimensions

Height
2.75 in
Width
4.5 in

Details

Color
White
Indoor/Outdoor
Indoor,Outdoor
Beam Angle
40 Degrees
Location Rating
Wet
CRI
90
Max. Wattage
15W
Housing Material
Aluminum
Color Temperature
Selectable
Voltage
120 V
Lumens
1100

Description

When choosing a recessed fixture, eliminating glare is a priority. The unique positioning of the LED module in this series of downlights will meet that important need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.