
Sway 20'' 5CCT 3 Light Curved Flush Mount, Black
Mfr # W3FM-CC-BK
Zoro # G321735800
product price: $227.99
/ea
Free Shipping & Returns
Key Features
Voltage
120 V
Lumens
880
Width
19.8 in
Housing Material
Aluminum
Indoor/Outdoor
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W3FM-CC-BK
Zoro #
G321735800
UPC #
775902023289
Country of Origin
China
Dimensions
Width
19.8 in
Height
8.8 in
Details
Voltage
120 V
Lumens
880
Housing Material
Aluminum
Indoor/Outdoor
Indoor
Color
Black
Series
Sway
Item
Curved Flush Mount
Rating
Dry
Wattage
20 W
CRI
80
Description
Introducing our curved-branch flush mount, a member of the Sway family. With adjustable 5CCT options and a sleek finish, this fixture effortlessly combines modern style and functionality-a welcome touch to any space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.