
Sway 20'' 5CCT 3 Light Curved Flush Mount, Gold
Mfr # W3FM-CC-GD
Zoro # G221735757
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Height
8.8 in
Voltage
120 V
Lumens
880
CRI
80
Indoor/Outdoor
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W3FM-CC-GD
Zoro #
G221735757
UPC #
775902023296
Country of Origin
China
Dimensions
Width
19.8 in
Height
8.8 in
Details
Item
Curved Flush Mount
Voltage
120 V
Lumens
880
CRI
80
Indoor/Outdoor
Indoor
Finish
Gold
Series
Sway
Housing Material
Aluminum
Rating
Dry
Wattage
20 W
Description
Introducing our curved-branch flush mount, a member of the Sway family. With adjustable 5CCT options and a sleek finish, this fixture effortlessly combines modern style and functionality-a welcome touch to any space.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.