Zoro Homepage

Lyra 24 Inch CCT LED Linear Vanity Light, Gold

  • Mfr # LEDVAN003-CC-24GD

  • Zoro # G710952177


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Length
24 in
Width
2.5 in
Voltage
120V
Color Temp.
2700K,3000K,3500K,4000K,5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDVAN003-CC-24GD
Zoro #
G710952177
UPC #
775902021827
Country of Origin
China

Dimensions

Length
24 in
Width
2.5 in
Depth
4.5 in

Details

Color
Gold
Voltage
120V
Color Temp.
2700K,3000K,3500K,4000K,5000K
Housing Material
Aluminum
Lamp Watts
15W
Application
Wall
Lumens
1300 lm
Location Rating
Damp
CRI
90
Indoor/Outdoor
Indoor

Description

These modern LED vanity lights can be installed in 2 directions; horizontal or vertical based on your desired lighting layout. Let your imagination go.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.