
Olympia 2 Light LED Ring Pendant, Black
Mfr # RRPD2-CC-BK
Zoro # G410952200
product price: $294.79
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
9.5 in
Voltage
120V
CRI
80
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RRPD2-CC-BK
Zoro #
G410952200
UPC #
775902021346
Country of Origin
China
Dimensions
Length
9.5 in
Width
9.5 in
Depth
70 in
Details
Color
Black
Voltage
120V
CRI
80
Material
Aluminum
Watts
12W
Color Temperature
2700K,3000K,3500K,4000K,5000K
Application
Ceiling
Location Rating
Dry
Indoor/Outdoor
Indoor
Lumens
750 lm
Description
This 2-ring pendant can be personalized by adjusting theposition of each ring, the perfect way for those of us whoappreciate simplicity to add our touch to a space. All that isleft to do is decide which bar, kitchen island, bedside tableit will go best with.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.