Zoro Homepage

Pinpoint 48 Microspot LED Linear CCT Pendant Light, Black

  • Mfr # MSLPD48-CC-BK

  • Zoro # G610952185


product price: $854.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
47.25 in
Voltage
120V
Watts
30W
Color Temperature
3000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSLPD48-CC-BK
Zoro #
G610952185
UPC #
775902021308
Country of Origin
China

Dimensions

Length
47.25 in
Width
2.6 in

Details

Color
Black
Voltage
120V
Watts
30W
Color Temperature
3000K
CRI
90
Material
Aluminum
Application
Ceiling
Location Rating
Dry
Indoor/Outdoor
Indoor
Lumens
2112 lm

Description

Providing a contemporary and functional style to any space, the MSL pendant and its glossy piano black reflector is the ideal choice for dining rooms, conference rooms as well as playrooms.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.