
Pinpoint Series 2 Light Microspot LED Recessed Down Light, Black
Mfr # MSL2-CC-BK
Zoro # G210951854
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Lumens
320
Voltage
120 V
Length
3.13 in
Width
1.88 in
Color Temperature
Selectable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSL2-CC-BK
Zoro #
G210951854
UPC #
775902020394
Country of Origin
China
Dimensions
Length
3.13 in
Width
1.88 in
Depth
2.38 in
Height
2.38 in
Details
Lumens
320
Voltage
120 V
Color Temperature
Selectable
Max. Wattage
6W
CRI
90
Housing Material
Aluminum
Color
Black
Application
Ceiling
Indoor/Outdoor
Indoor
Location Rating
Dry
Beam Angle
30 Degrees
Description
Providing contemporary and functional style to any space,the MSL Recessed Series with its glossy piano-black reflector is available in various styles and features.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.