
Pinpoint Series 5 Light Microspot Adjustable LED Recessed Down Light, Black
Mfr # MSL5G-CC-BK
Zoro # G410951869
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Lumens
800
Voltage
120 V
Length
6.75 in
Width
3.13 in
Color Temperature
Selectable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSL5G-CC-BK
Zoro #
G410951869
UPC #
775902020424
Country of Origin
China
Dimensions
Length
6.75 in
Width
3.13 in
Depth
2.38 in
Height
2.38 in
Details
Lumens
800
Voltage
120 V
Color Temperature
Selectable
CRI
90
Max. Wattage
14W
Housing Material
Aluminum
Color
Black
Application
Ceiling
Indoor/Outdoor
Indoor
Location Rating
Dry
Beam Angle
30 Degrees
Description
Providing contemporary and functional style to any space,the MSL Recessed Series with its glossy piano-black reflector is available in various styles and features.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.