
Profile 8 Inch Rectangular CCT Dual Light Wall Sconce, Black
Mfr # LWJ08-CC-BK
Zoro # G810952183
product price: $261.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Housing Material
Aluminum
Length
8.7 in
Application
Wall
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWJ08-CC-BK
Zoro #
G810952183
UPC #
775902021292
Country of Origin
China
Dimensions
Width
4.5 in
Length
8.7 in
Depth
4 in
Details
Voltage
120V
Housing Material
Aluminum
Lamp Watts
10W
Application
Wall
Color
Black
Location Rating
Wet
Color Temperature
2700K,3000K,3500K,4000K,5000K
Lumens
325 lm
CRI
90
Indoor/Outdoor
Indoor,Outdoor
Description
Love at first sight. This will not only give you up and down lighting but also central through a delicate acrylic opening. Want to adapt your lighting to your environment? No problem. This wall mount has five color temperatures to choose from which makes it ideal for city or country living.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.