Zoro Homepage

Recessed Horizontal LED Step Light

  • Mfr # LEDSTEP006D-SG

  • Zoro # G003527679


product price: $49.90
/ea

Key Features

Voltage
120V
Watts
3
Lumens
120
Color Temperature
3000
Application
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDSTEP006D-SG
Zoro #
G003527679
UPC #
775902015659
Country of Origin
China

Dimensions

Length
4.72 in
Width
0.25
Height
2.88

Details

Voltage
120V
Watts
3
Lumens
120
Color Temperature
3000
Application
Indoor/Outdoor
Color
Silver Grey
Housing Material
Aluminum
Rated Life
50000
Housing Finish
Silver Grey
Lumens Per Watt
40
Fixture Housing Color
Silver Grey
CRI
80

Description

The innovation of this design comes from its recessed installation. This step light will be perfectly integrated into stairs and can also be used on decks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.