Zoro Homepage
This item is Discontinued.
Dals Recessed Vertical LED Step Light LEDSTEP002D-BK

Recessed Vertical LED Step Light (Discontinued)

  • Mfr # LEDSTEP002D-BK
  • Zoro # G903527663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDSTEP002D-BK
Zoro #
G903527663
UPC #
775902013679
Country of Origin
China

Dimensions

Height
4.75
Length
3 in
Width
0.25

Details

Voltage
120V
Watts
3.5
Lumens
70
Color Temperature
3000
Application
Indoor/Outdoor
Color
Black
Housing Material
Aluminum
Fixture Housing Color
Black
Lumens Per Watt
20
Housing Finish
Black
Rated Life
50000
CRI
80

Description

Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.