Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Revolve 3.5 Inch Regressed Gimbal Downlight, Black

  • Mfr # GBR35-CC-BK

  • Zoro # G210951892


product price: $100.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Lumens
800
Voltage
120 V
Width
4.25 in
Max. Wattage
15W
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBR35-CC-BK
Zoro #
G210951892
UPC #
775902020363
Country of Origin
China

Dimensions

Length
4.25 in
Width
4.25 in
Depth
2.31 in
Height
2.31 in

Details

Lumens
800
Voltage
120 V
Color Temperature
Selectable
Max. Wattage
15W
CRI
90
Housing Material
Aluminum
Color
Black
Application
Ceiling
Location Rating
Wet
Indoor/Outdoor
Indoor,Outdoor
Beam Angle
40 Degrees

Description

Our Recessed family has grown with a new range of adjustable downlights. The effortless design and high functionality of these fixtures are sure to make a welcome addition in any room.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.