Zoro Homepage

Round LED Step Light

  • Mfr # LEDSTEP004D-WH

  • Zoro # G603527680


product price: $49.90
/ea

Key Features

Voltage
120V
Watts
3.5
Lumens
100
Color Temperature
3000
Width
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LEDSTEP004D-WH
Zoro #
G603527680
UPC #
775902013785
Country of Origin
China

Dimensions

Width
1
Length
2.88 in
Height
3.25

Details

Voltage
120V
Watts
3.5
Lumens
100
Color Temperature
3000
Color
White
Application
Indoor/Outdoor
Lumens Per Watt
11.42857143
Housing Material
Aluminum
Rated Life
50000
Housing Finish
White
Fixture Housing Color
White
CRI
80

Description

Inspiration will come in abundance once you try our LED accent step lights. Use them outdoors on your deck or on the stairs inside of your home. You will be truly impressed by the effect!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.