Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spot 4 Inch CCT Landscape Spotlight, Black

  • Mfr # LSP4-CCL-BK

  • Zoro # G610951843


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Dimmable
No
Rated Life
50000
Depth
8.63 in
Indoor/Outdoor Usage
Outdoor
Lumens
1000 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSP4-CCL-BK
Zoro #
G610951843
UPC #
775902020806
Country of Origin
China

Dimensions

Depth
8.63 in
Height
8.63
Width
5.88 in
Length
5.88 in

Details

Dimmable
No
Watts
20
Rated Life
50000
Voltage
12V
Indoor/Outdoor Usage
Outdoor
Lumens
1000 lm
Material
Aluminum
Finish
Black
CRI
80
Color Temperature
2200K,2700K,3000K,3500K,4000K
Color
Black
Lumens Per Watt
50
Location Rating
Wet

Description

This durable, fully sealed 12V LED landscape Spot is constructed of solid aluminum. It includes an integrated LED module that emits a cool, natural, or warm white light in a narrow beam pattern, all selectable with a 5CCT switch. Can be rotated 180° and equipped with a glare shield for pinpoint accuracy. The landscape spotlight is great for gardens, tree uplighting, architectural lighting, and more.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.