Shop DALTILE
See all product information
Create Account
Acreage 1in. x 24in. Porcelain Wood Look Stacked Mosaic Tile 7.56 SQFT/Carton, 4PK
- Mfr # AC11STK124MSMT
- Zoro # G416388171
product price:Â
$
151.43
/pk of 4, $37.86/ea
Free Shipping & Returns
Key Features
Length
23.4 in
Width
11.64 in
Size
12 in x 24 in
Material
Porcelain
Style
Wood Look
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AC11STK124MSMT
- Zoro #
- G416388171
- UPC #
- -
- Country of Origin
- Mexico
- Material
- Porcelain
- Color
- Palomino
- Style
- Wood Look
- Tile Use
- Bathroom; Backsplash; Floor; Countertop; Entryway; Kitchen; Patio; Wall
- Shape
- Rectangle
- Finish
- Matte
- Application
- Floor & Wall
- Coverage Area
- 7.56 sq. ft.
Dimensions
- Length
- 23.4 in
- Width
- 11.64 in
- Size
- 12 in x 24 in
- Height
- 0.33 in
Description
Take the timeless approach of natural hardwood and the lasting durability of ColorBody porcelain tile with Acreage. Available in a sprawling 8 x 48 plank, Acreage is crafted with an authentic grain pattern to achieve a realistic, textured look obtained by RevealSync 3D, Daltiles premier glazing technology. Combine the wide plank with the contemporary 1 x 24 mosaic to create a custom design statement.
- Available in a modern 8 x 48 plank and 1 x 24 mosaic in a matte finish
- Featuring an authentic grain pattern to achieve a realistic, textured look
- Suitable for interior dry and wet areas, but not recommended for shower floors
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.