Artcrafted 1in. x 6in. Glazed Ceramic Mosaic Tile 10.00 SQFT Per Carton, 10PK

  • Mfr # AC27STJ16MSGL

  • Zoro # G816506946


product price:  $113.54
/pk 10, $11.35/ea
Free Shipping & Returns

Key Features

Coverage Area
8.3 sq. ft.
Width
11.5 in
Shape
Rectangle
Material
Ceramic
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC27STJ16MSGL
Zoro #
G816506946
UPC #
-
Country of Origin
Mexico

Dimensions

Width
11.5 in
Length
9.75 in
Height
0.33 in

Details

Color
Cotto
Coverage Area
8.3 sq. ft.
Shape
Rectangle
Material
Ceramic
Item
Tile
Finish
Glossy

Description

Color and character come together to create Artcrafted, the handcrafted-inspired wall tile and mosaic series. Uneven surfaces and high variation form a bespoke backdrop to any design. Select between warm, creamy neutrals or vibrant accent colors - all available in glossy 4 x 4 & 3 x 12 wall tiles as well as the trendy 1 x 6 mosaic. Mix and match colors and sizes for a true artistic experience.


  • Handcrafted-inspired wall tile offered in the popular 4 x 4 & 3 x 12 sizes, and the trendy 1 x 6 mosaic, all in a glossy finish
  • Color palette ranging from creamy neutral tones to vibrant accents
  • Ideal option for accent walls and kitchen backsplash areas
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.