
Artcrafted 1in. x 6in. Glazed Ceramic Mosaic Tile 10.00 SQFT Per Carton, 10PK
Mfr # AC29STJ16MSGL
Zoro # G016506937
product price:Â $113.54
/pk 10, $11.35/ea
Free Shipping & Returns
Key Features
Width
11.5 in
Coverage Area
8.3 sq. ft.
Height
0.33 in
Length
9.75 in
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC29STJ16MSGL
Zoro #
G016506937
UPC #
-
Country of Origin
Mexico
Dimensions
Width
11.5 in
Height
0.33 in
Length
9.75 in
Details
Coverage Area
8.3 sq. ft.
Color
Tide
Item
Tile
Finish
Glossy
Material
Ceramic
Shape
Rectangle
Description
Color and character come together to create Artcrafted, the handcrafted-inspired wall tile and mosaic series. Uneven surfaces and high variation form a bespoke backdrop to any design. Select between warm, creamy neutrals or vibrant accent colors - all available in glossy 4 x 4 & 3 x 12 wall tiles as well as the trendy 1 x 6 mosaic. Mix and match colors and sizes for a true artistic experience.
- Handcrafted-inspired wall tile offered in the popular 4 x 4 & 3 x 12 sizes, and the trendy 1 x 6 mosaic, all in a glossy finish
- Color palette ranging from creamy neutral tones to vibrant accents
- Ideal option for accent walls and kitchen backsplash areas
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.