Artcrafted 3in. x 12in. Glazed Ceramic Wall Tile 10.12 SQFT Per Carton, 40PK
- Mfr # AC24RCT312HDCGL
- Zoro # G216506942
product price:Â
$
107.07
/pk of 40, $2.68/ea
Free Shipping & Returns
Key Features
Length
12.09 in
Width
3.01 in
Size
3 in x 12 in
Material
Ceramic
Shape
Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AC24RCT312HDCGL
- Zoro #
- G216506942
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Length
- 12.09 in
- Width
- 3.01 in
- Size
- 3 in x 12 in
- Height
- 0.35 in
Details
- Color
- Dune
- Material
- Ceramic
- Shape
- Rectangle
- Finish
- Glossy
- Item
- Tile
- Coverage Area
- 10.12 sq. ft.
Description
Color and character come together to create Artcrafted, the handcrafted-inspired wall tile and mosaic series. Uneven surfaces and high variation form a bespoke backdrop to any design. Select between warm, creamy neutrals or vibrant accent colors - all available in glossy 4 x 4 & 3 x 12 wall tiles as well as the trendy 1 x 6 mosaic. Mix and match colors and sizes for a true artistic experience.
- Handcrafted-inspired wall tile offered in the popular 4 x 4 & 3 x 12 sizes, and the trendy 1 x 6 mosaic, all in a glossy finish
- Color palette ranging from creamy neutral tones to vibrant accents
- Ideal option for accent walls and kitchen backsplash areas
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.