
Artcrafted 3in. x 12in. Glazed Ceramic Wall Tile 10.12 SQFT Per Carton, 40PK
Mfr # AC30RCT312HDCGL
Zoro # G116506943
product price:Â $107.07
/pk 40, $2.68/ea
Free Shipping & Returns
Key Features
Length
12.09 in
Coverage Area
10.12 sq. ft.
Shape
Rectangle
Finish
Glossy
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC30RCT312HDCGL
Zoro #
G116506943
UPC #
-
Country of Origin
Mexico
Dimensions
Length
12.09 in
Size
3 in x 12 in
Height
0.35 in
Width
3.01 in
Details
Color
Drift
Coverage Area
10.12 sq. ft.
Shape
Rectangle
Finish
Glossy
Material
Ceramic
Item
Tile
Description
Color and character come together to create Artcrafted, the handcrafted-inspired wall tile and mosaic series. Uneven surfaces and high variation form a bespoke backdrop to any design. Select between warm, creamy neutrals or vibrant accent colors - all available in glossy 4 x 4 & 3 x 12 wall tiles as well as the trendy 1 x 6 mosaic. Mix and match colors and sizes for a true artistic experience.
- Handcrafted-inspired wall tile offered in the popular 4 x 4 & 3 x 12 sizes, and the trendy 1 x 6 mosaic, all in a glossy finish
- Color palette ranging from creamy neutral tones to vibrant accents
- Ideal option for accent walls and kitchen backsplash areas
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.