
Artcrafted 4in. x 4in. Glazed Ceramic Wall Tile 5.67 SQFT Per Carton, 54PK
Mfr # AC24SQU44HDCGL
Zoro # G016506944
product price: $59.99
/pk 54, $1.11/eaKey Features
Length
3.88 in
Finish
Glossy
Size
4 in x 4 in
Shape
Square
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC24SQU44HDCGL
Zoro #
G016506944
UPC #
-
Country of Origin
United States
Dimensions
Length
3.88 in
Size
4 in x 4 in
Width
3.88 in
Height
0.39 in
Details
Item
Tile
Finish
Glossy
Shape
Square
Color
Dune
Material
Ceramic
Coverage Area
5.67 sq. ft.
Description
Color and character come together to create Artcrafted, the handcrafted-inspired wall tile and mosaic series. Uneven surfaces and high variation form a bespoke backdrop to any design. Select between warm, creamy neutrals or vibrant accent colors - all available in glossy 4 x 4 & 3 x 12 wall tiles as well as the trendy 1 x 6 mosaic. Mix and match colors and sizes for a true artistic experience.
- Handcrafted-inspired wall tile offered in the popular 4 x 4 & 3 x 12 sizes, and the trendy 1 x 6 mosaic, all in a glossy finish
- Color palette ranging from creamy neutral tones to vibrant accents
- Ideal option for accent walls and kitchen backsplash areas
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.