Artcrafted 4in. x 4in. Glazed Ceramic Wall Tile 5.67 SQFT Per Carton, 54PK

  • Mfr # AC26SQU44HDCGL

  • Zoro # G816506953


product price: $59.99
/pk 54, $1.11/ea

Key Features

Size
4 in x 4 in
Finish
Glossy
Height
0.39 in
Length
3.88 in
Coverage Area
5.67 sq. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC26SQU44HDCGL
Zoro #
G816506953
UPC #
-
Country of Origin
United States

Dimensions

Size
4 in x 4 in
Height
0.39 in
Length
3.88 in
Width
3.88 in

Details

Finish
Glossy
Item
Tile
Coverage Area
5.67 sq. ft.
Color
Fern
Material
Ceramic
Shape
Square

Description

Color and character come together to create Artcrafted, the handcrafted-inspired wall tile and mosaic series. Uneven surfaces and high variation form a bespoke backdrop to any design. Select between warm, creamy neutrals or vibrant accent colors - all available in glossy 4 x 4 & 3 x 12 wall tiles as well as the trendy 1 x 6 mosaic. Mix and match colors and sizes for a true artistic experience.


  • Handcrafted-inspired wall tile offered in the popular 4 x 4 & 3 x 12 sizes, and the trendy 1 x 6 mosaic, all in a glossy finish
  • Color palette ranging from creamy neutral tones to vibrant accents
  • Ideal option for accent walls and kitchen backsplash areas
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.