Artcrafted 4in. x 4in. Glazed Ceramic Wall Tile 5.67 SQFT Per Carton, 54PK

  • Mfr # AC30SQU44HDCGL

  • Zoro # G316506941


product price: $59.99
/pk 54, $1.11/ea

Key Features

Material
Ceramic
Length
3.88 in
Shape
Square
Finish
Glossy
Width
3.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC30SQU44HDCGL
Zoro #
G316506941
UPC #
-
Country of Origin
United States

Dimensions

Length
3.88 in
Width
3.88 in
Size
4 in x 4 in
Height
0.39 in

Details

Material
Ceramic
Shape
Square
Finish
Glossy
Color
Drift
Item
Tile
Coverage Area
5.67 sq. ft.

Description

Color and character come together to create Artcrafted, the handcrafted-inspired wall tile and mosaic series. Uneven surfaces and high variation form a bespoke backdrop to any design. Select between warm, creamy neutrals or vibrant accent colors - all available in glossy 4 x 4 & 3 x 12 wall tiles as well as the trendy 1 x 6 mosaic. Mix and match colors and sizes for a true artistic experience.


  • Handcrafted-inspired wall tile offered in the popular 4 x 4 & 3 x 12 sizes, and the trendy 1 x 6 mosaic, all in a glossy finish
  • Color palette ranging from creamy neutral tones to vibrant accents
  • Ideal option for accent walls and kitchen backsplash areas
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products