Shop DALTILE
See all product information
Create Account
Artefino Element 1-1/2 in. x 6 in. Capsule Mosaic 10.00 SQFT Per Carton, 10PK
- Mfr # AR3411/26CAPMMT
- Zoro # G416272876
product price:Â
$
236.40
/pk of 10, $23.64/ea
Free Shipping & Returns
Key Features
Length
12.95 in
Width
11.57 in
Thickness
0.24 in
Size
11 in x 13 in
Material
Porcelain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR3411/26CAPMMT
- Zoro #
- G416272876
- UPC #
- -
- Country of Origin
- Malaysia
- Material
- Porcelain
- Color
- Sand
- Shape
- Rectangle
- Finish
- Matte
- Application
- Floor & Wall
- Coverage Area
- 10 Sq ft
Dimensions
- Length
- 12.95 in
- Width
- 11.57 in
- Thickness
- 0.24 in
- Size
- 11 in x 13 in
Description
A refined selection from our Artefino collection, Artefino Element showcases a versatile range of matte-finished tiles designed to elevate any space. From soft neutrals to dramatic darks, each capsule mosaic tile in this series brings understated elegance and modern sophistication. Explore the subtle beauty of Artefino Element and uncover the design potential hidden in every detail.
- Popular, on-trend 1-1/2 x 6 capsule mosaic in a matte finish
- Color palette ranging from soft neutrals to dramatic dark tones
- Suitable for walls, backsplashes, and floors in both residential and commercial settings
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.