Artefino Jewel 3 in Pyramid Hexagon Mosaic 8.60 SQFT Per Carton, 10PK

  • Mfr # AR253PYRHEXMSGL

  • Zoro # G716277809


product price:  $273.31
/pk 10, $27.33/ea
Free Shipping & Returns

Key Features

Tile Use
Backsplash, Bathroom, Shower, Kitchen, Entryway, Wall
Finish
Glossy
Shape
Hexagon
Length
12.05 in
Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR253PYRHEXMSGL
Zoro #
G716277809
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
12.05 in
Thickness
0.31 in
Width
11.10 in
Size
11" x 12"

Details

Tile Use
Backsplash, Bathroom, Shower, Kitchen, Entryway, Wall
Finish
Glossy
Shape
Hexagon
Color
Aquamarine
Material
Porcelain
Application
Wall
Coverage Area
8.6 sq. ft.

Description

Artefino Jewel emerges as a series with a sophisticated charm within our Artefino collection. A palette of deep jewel tones and sultry mosaics, this series reshapes your interiors into vibrant canvases of artistic expression. Unveil the hidden treasures of Artefino and transform your space into a masterpiece.


  • Striking 3D hexagon tile that adds depth and dimension to any interior
  • Color palette features rich jewel tones with dramatic glossy finishes
  • Glazed porcelain suitable for walls and backsplashes
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.