
Artefino Vintage 1 x 6 Pencil Mosaic 9.60 SQFT/Carton, 10PK
Mfr # AR1716PENCLMSGL
Zoro # G516388231
product price:Â $260.45
/pk 10, $26.04/ea
Free Shipping & Returns
Key Features
Length
11.81 in
Width
11.65 in
Material
Porcelain
Shape
Rectangle
Finish
Glossy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AR1716PENCLMSGL
Zoro #
G516388231
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
11.81 in
Width
11.65 in
Height
0.31 in
Details
Material
Porcelain
Color
Verdelite
Shape
Rectangle
Finish
Glossy
Coverage Area
9.6 sq. ft
Description
Artefino Vintage, a stunning series within our Artefino collection offers a diverse palette of deep tones in a variety of unique mosaics. Drawing inspiration from current tile trends, this collection transforms spaces into vibrant artistic experiences. Unveil the hidden treasures of Artefino and transform your space into a masterpiece.
- Modern linear 1 x 6 pencil mosaic perfect for backsplashes, feature walls, or shower surrounds
- Rich, moody color palette adds bold character to any space
- Glazed porcelain suitable for walls and backsplashes
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.