Artefino Vintage 2 x 6 Fish Scale Mosaic 10.00 SQFT/Carton, 10PK

  • Mfr # AR1126FHSCLMSGL

  • Zoro # G616388179


product price:  $256.90
/pk 10, $25.69/ea
Free Shipping & Returns

Key Features

Height
0.24 in
Material
Porcelain
Coverage Area
10 sq. ft
Shape
Irregular
Width
12.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR1126FHSCLMSGL
Zoro #
G616388179
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
0.24 in
Width
12.64 in
Length
12.95 in

Details

Material
Porcelain
Coverage Area
10 sq. ft
Shape
Irregular
Finish
Glossy
Color
Fossil

Description

Artefino Vintage, a stunning series within our Artefino collection offers a diverse palette of deep tones in a variety of unique mosaics. Drawing inspiration from current tile trends, this collection transforms spaces into vibrant artistic experiences. Unveil the hidden treasures of Artefino and transform your space into a masterpiece.


  • 2 x 6 elongated fish scale mosaic with a classic scallop pattern perfect for statement walls or eye-catching kitchen backsplashes
  • Rich, moody color palette adds bold character to any space
  • Glazed porcelain suitable for walls and backsplashes
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.