
Artefino Vintage 2 x 6 Fish Scale Mosaic 10.00 SQFT/Carton, 10PK
Mfr # AR1326FHSCLMSGL
Zoro # G816388184
product price:Â $256.90
/pk 10, $25.69/ea
Free Shipping & Returns
Key Features
Material
Porcelain
Width
12.64 in
Height
0.24 in
Length
12.95 in
Shape
Irregular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AR1326FHSCLMSGL
Zoro #
G816388184
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
12.64 in
Height
0.24 in
Length
12.95 in
Details
Material
Porcelain
Color
Celestite
Shape
Irregular
Finish
Glossy
Coverage Area
10 sq. ft
Description
Artefino Vintage, a stunning series within our Artefino collection offers a diverse palette of deep tones in a variety of unique mosaics. Drawing inspiration from current tile trends, this collection transforms spaces into vibrant artistic experiences. Unveil the hidden treasures of Artefino and transform your space into a masterpiece.
- 2 x 6 elongated fish scale mosaic with a classic scallop pattern perfect for statement walls or eye-catching kitchen backsplashes
- Rich, moody color palette adds bold character to any space
- Glazed porcelain suitable for walls and backsplashes
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.