Artigiano 3in x 12in Ceramic Wall Tile, 5.28 Sq Ft Per Carton, 22PK

  • Mfr # AR963121P

  • Zoro # G515829223


product price:  $85.17
/pk 22, $3.87/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Width
2.953 in
Length
11.811 in
Finish
Glossy
Thickness
0.311 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR963121P
Zoro #
G515829223
UPC #
-
Country of Origin
Spain

Dimensions

Width
2.953 in
Length
11.811 in
Thickness
0.311 in

Details

Material
Ceramic
Color
Venice Statue
Finish
Glossy
Shape
Rectangle
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom

Description

Inspired by the homes of southern Europe, Artigiano brings artisan appeal into any room. Its glossy, hand-painted appearance and irregular edges add to its rich, old-world look. Offered in a variety of earthy, neutral colors and two linear sizes, this resurgent design adds subtle charm to wall designs.


  • Captures the warmth and charm of old-world Europe
  • Hand-painted look and irregular edges reflect the beauty and tradition of handmade tile
  • Offered in two linear sizes, ideal for creating backsplashes: 3" x 6" and 3" x 12"
  • Neutral, earthy color palette easily coordinates with virtually any room design
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.