Artigiano 6in x 3in Ceramic Bullnose Trim, Sold By the Piece

  • Mfr # AR93S43691P

  • Zoro # G415829224


product price:  $14.70
/ea

Key Features

Length
5.906 in
Width
2.953 in
Thickness
0.311 in
Finish
Glossy
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AR93S43691P
Zoro #
G415829224
UPC #
-
Country of Origin
Spain

Dimensions

Length
5.906 in
Width
2.953 in
Thickness
0.311 in

Details

Finish
Glossy
Color
Italian Alps
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Shape
Rectangle
Material
Ceramic

Description

Inspired by the homes of southern Europe, Artigiano brings artisan appeal into any room. Its glossy, hand-painted appearance and irregular edges add to its rich, old-world look. Offered in a variety of earthy, neutral colors and two linear sizes, this resurgent design adds subtle charm to wall designs.


  • Captures the warmth and charm of old-world Europe
  • Hand-painted look and irregular edges reflect the beauty and tradition of handmade tile
  • 3" x 6" bullnose trim offers a clean and finished look
  • Neutral, earthy color palette easily coordinates with virtually any room design
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.