Artigiano 6in x 3in Ceramic Bullnose Trim, Sold By the Piece
- Mfr # AR94S43691P
- Zoro # G215829233
product price:Â
$
14.70
/ea
Key Features
Length
5.906 in
Width
2.953 in
Thickness
0.311 in
Tile Use
Wall; Kitchen; Backsplash; Living Room; Bathroom
Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AR94S43691P
- Zoro #
- G215829233
- UPC #
- -
- Country of Origin
- Spain
- Color
- Tremiti Sand
- Tile Use
- Wall; Kitchen; Backsplash; Living Room; Bathroom
- Material
- Ceramic
- Shape
- Rectangle
- Finish
- Glossy
Dimensions
- Length
- 5.906 in
- Width
- 2.953 in
- Thickness
- 0.311 in
Description
Inspired by the homes of southern Europe, Artigiano brings artisan appeal into any room. Its glossy, hand-painted appearance and irregular edges add to its rich, old-world look. Offered in a variety of earthy, neutral colors and two linear sizes, this resurgent design adds subtle charm to wall designs.
- Captures the warmth and charm of old-world Europe
- Hand-painted look and irregular edges reflect the beauty and tradition of handmade tile
- 3" x 6" bullnose trim offers a clean and finished look
- Neutral, earthy color palette easily coordinates with virtually any room design
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.