
Asher Bend 2in. x 94in. Slim Trim 4-in-1 Transition, 1 Piece
Mfr # AB21SLIMTSX
Zoro # G215939413
product price: $60.00
/eaKey Features
Coverage Area
6.55 sq. ft. per carton
Material
Vinyl
Overall Width
94.00 in
Length
2.00 in
Collection
ProSeries Asher Bend Flexible Glue‑Down
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB21SLIMTSX
Zoro #
G215939413
UPC #
-
Country of Origin
China
Dimensions
Overall Width
94.00 in
Length
2.00 in
Size
9 × 71 × 2 mm
Height
2 mm
Details
Item
Slim Cap
Coverage Area
6.55 sq. ft. per carton
Material
Vinyl
Color
Picket Fence
Collection
ProSeries Asher Bend Flexible Glue‑Down
Pattern
Embossed in Register (EIR)
Application
Floor
Description
With an earthy color palette and a natural hardwood visual, Asher Bend introduces comfort into any room. Arrange this luxury vinyl flooring in a distinctive herringbone pattern for a chic composition. Asher Bend features both a 5 x 24 plank & an extra-long 9 x 71 plank for lavish looks. A Uniclic locking system ensures that installation is seamless and quick. Prioritize coziness and security as core features of your space.
- 2" x 94" Slim Trim 4-in-1 transition
- Earthy color palette
- Microbevel for realistic wood look and feel
- Trim designed to coordinate with each color in the collection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.