
Asher Bend 9in. x 71in. Glue Down Luxury Vinyl Flooring 35.36 Sq Ft, 8PK
Mfr # AB22971GD20ML3M
Zoro # G315939412
product price:Â $131.54
/pk 8, $16.44/ea
Free Shipping & Returns
Key Features
Length
70.87 in
Width
9 in
Thickness
2 mm
Size
9 in x 71 in
Application
Floor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AB22971GD20ML3M
Zoro #
G315939412
UPC #
-
Country of Origin
China
Dimensions
Length
70.87 in
Width
9 in
Thickness
2 mm
Size
9 in x 71 in
Height
2 mm
Details
Item
Vinyl Plank
Color
Villa
Application
Floor
Collection
Asher Bend Flexible Glue-Down
Coverage Area
35.34 sq. ft. per carton
Material
Vinyl
Description
Asher Bend continues to introduce comfort and style - now available in a Flexible Glue Down option. The earthy color palette, natural hardwood visual, and extra-long 9 x 71 plank create a luxurious environment and a seamless installation.
- 3 mm thickness with 20 mil wear layer
- 9" x 71" wood look planks
- Earthy color palette
- Microbevel for realistic wood look and feel
- Complete your look with the 4-in-1 transition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.