
Asher Bend 9in. x 71in. Rigid Click Luxury Vinyl Flooring 26.50 Sq Ft, 6PK
Mfr # AB2397120L65MSX
Zoro # G415939411
product price:Â $126.69
/pk 6, $21.12/ea
Free Shipping & Returns
Key Features
Length
8.98 in
Coverage Area
26.5 sq. ft. per carton
Height
6.5 mm
Thickness
6.5 mm
Collection
Asher Bend Rigid Click (ProSeries)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AB2397120L65MSX
Zoro #
G415939411
UPC #
-
Country of Origin
China
Dimensions
Length
8.98 in
Height
6.5 mm
Thickness
6.5 mm
Width
5 in
Size
24 in x 5 in
Details
Coverage Area
26.5 sq. ft. per carton
Color
Hearth
Collection
Asher Bend Rigid Click (ProSeries)
Application
Floor
Item
Vinyl Plank
Material
Vinyl
Description
With an earthy color palette and a natural hardwood visual, Asher Bend introduces comfort into any room. Arrange this luxury vinyl flooring in a distinctive herringbone pattern for a chic composition. Asher Bend features both a 5 x 24 plank & an extra-long 9 x 71 plank for lavish looks. A Uniclic locking system ensures that installation is seamless and quick. Prioritize coziness and security as core features of your space.
- 20 mil wear layer for heavy foot traffic
- 5" x 24" Herringbone planks & 9" x 71" wood look planks
- Earthy color palette
- Microbevel for realistic wood look and feel
- Complete your look with the 4-in-1 transition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.