Asher Bend 9in. x 71in. Rigid Click Luxury Vinyl Flooring 26.50 Sq Ft, 6PK

  • Mfr # AB2497120L65MSX

  • Zoro # G915939416


product price:  $126.69
/pk 6, $21.12/ea
Free Shipping & Returns

Key Features

Thickness
6.5 mm
Size
24 in x 5 in
Coverage Area
26.5 sq. ft. per carton
Application
Floor
Length
8.98 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AB2497120L65MSX
Zoro #
G915939416
UPC #
-
Country of Origin
China

Dimensions

Thickness
6.5 mm
Size
24 in x 5 in
Length
8.98 in
Height
6.5 mm
Width
5 in

Details

Coverage Area
26.5 sq. ft. per carton
Application
Floor
Color
Manor
Collection
Asher Bend Rigid Click (ProSeries)
Material
Vinyl
Item
Vinyl Plank

Description

With an earthy color palette and a natural hardwood visual, Asher Bend introduces comfort into any room. Arrange this luxury vinyl flooring in a distinctive herringbone pattern for a chic composition. Asher Bend features both a 5 x 24 plank & an extra-long 9 x 71 plank for lavish looks. A Uniclic locking system ensures that installation is seamless and quick. Prioritize coziness and security as core features of your space.


  • 20 mil wear layer for heavy foot traffic
  • 5" x 24" Herringbone planks & 9" x 71" wood look planks
  • Earthy color palette
  • Microbevel for realistic wood look and feel
  • Complete your look with the 4-in-1 transition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products