Bellamy Place Saddle 9 in. x 60 in. Click Lock Luxury Vinyl Flooring, 6PK
- Mfr # BP14RC96060
- Zoro # G410447591
product price:Â
$
95.39
/pk of 6, $15.90/ea
Key Features
Size
9" x 60"
Length
60 in.
Thickness
0.24 in
Material
Vinyl
Finish
SuperGuard Technology
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BP14RC96060
- Zoro #
- G410447591
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 9" x 60"
- Length
- 60 in.
- Thickness
- 0.24 in
- Width
- 9 in.
Details
- Color
- Saddle
- Material
- Vinyl
- Finish
- SuperGuard Technology
- Weight
- 7.9 lbs
- Application
- Interlocking
Description
Bellamy Place offers the authenticity of real wood with the ease and confidence of luxury vinyl flooring. European-inspired design matched with the premier Embossed in Register technique create tight realistic grooves - luxury that you can feel. Indulge in a rich color palette that is curated to elevate any space and thoughtfully designed to withstand the test of trends. Bellamy Place introduces an extra-long 9 in. x 60 in. wood plank and features our patented Uniclic locking mechanism for quick installation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.