Shop DALTILE
See all product information
Create Account
Bellant Cafe 18 in. x 18 in. Glue Down Luxury Vinyl Flooring, 16PK
- Mfr # BL361818GD1P
- Zoro # G910447602
product price:Â
$
120.99
/pk of 16, $7.56/ea
Free Shipping & Returns
Key Features
Size
18" x 18"
Length
18 in.
Thickness
0.1 in
Material
Vinyl
Finish
SuperGuard Technology
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BL361818GD1P
- Zoro #
- G910447602
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Color
- Café
- Material
- Vinyl
- Finish
- SuperGuard Technology
- Weight
- 1.87 lbs
- Application
- Glue Down
Dimensions
- Size
- 18" x 18"
- Length
- 18 in.
- Thickness
- 0.1 in
- Width
- 18 in.
Description
Express timeless style with Bellant luxury vinyl flooring from Daltile. These top-of-the-line products are primed for commercial application in stylish options like concrete, fabric, and encaustic styles. The large format sizes of 36 x 36 and 18 x 18 offer HD design with medium variation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.