Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ceramic, Charm, 11.953 in H, 0.508 in W, Glossy

  • Mfr # MM32S1/212J1P2

  • Zoro # G415563128


product price: $11.09
/ea

Key Features

Finish
Glossy
Material
Ceramic
Thickness
0.311 in
Width
0.508 in
Size (Width x Height)
1/2" x 12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM32S1/212J1P2
Zoro #
G415563128
UPC #
-
Country of Origin
Mexico

Dimensions

Thickness
0.311 in
Width
0.508 in
Size (Width x Height)
1/2" x 12"
Height
11.953 in

Details

Finish
Glossy
Material
Ceramic
Color
Charm

Description

Mesmerist captivates with six alluring colors revealing the look of handmade ceramic tile. The luring beauty demonstrated by Mesmerist's variation in color and structure gives you a captivating space. Bewitching rectangular and hexagonal wall tiles with an arabesque mosaic add a shimmering touch of mystery to your enchanting design.


  • Uneven edges, undulating structure and variation in color from piece to piece creates beguiling designs
  • Six captivating colors enhance its hypnotizing, handmade look
  • Jolly can be used as a liner, trim or decorative accent
  • Note: Actual product color may vary due to monitor settings and room lighting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.