Shop DALTILE
See all product information
Create Account
Ceramic, Cyclade, 11.953 in H, 0.508 in W, Glossy
- Mfr # MY94S1/212J1P2
- Zoro # G115563251
product price:Â
$
11.09
/ea
Key Features
Finish
Glossy
Material
Ceramic
Thickness
0.311 in
Width
0.508 in
Size (Width x Height)
1/2" x 12"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MY94S1/212J1P2
- Zoro #
- G115563251
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- Glossy
- Material
- Ceramic
- Color
- Cyclade
- Coverage Area
- 8.44 sq. ft
Dimensions
- Thickness
- 0.311 in
- Width
- 0.508 in
- Size (Width x Height)
- 1/2" x 12"
- Height
- 11.953 in
Description
Experience Mediterranean essence with the collection - featuring styles and characteristics sure to stir your soul. As dramatic as it is chic in the detailing, rich natural earth tones and textures with handmade look punches are the foundation of Mythology. With curvaceous 6 arabesque shapes plus 4 x 12 tiles & Picket Mosaic options, embody the warmth and serenity of the Mediterranean islands.
- Charming Style: Unique handmade look detailing
- Supple Creativity: Perfect for any relaxed style design residentially & commercially
- Coordinating jolly accents available for a finishing touch
- Ideal for creating flawless edges
- Note: Actual product color may vary due to monitor settings and room lighting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.